missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Black Phenolic Screw Cap with PTFE-Faced Rubber Liner
Description
- Black phenolic screw cap designed for secure, reliable closure
- PTFE-faced (14B) styrene-butadiene rubber liner provides chemical resistance and product safety
- Autoclavable for convenient sterilization
- Available in multiple cap finish sizes to suit a range of laboratory vessels
- Solid top construction for dependable sealing performance
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| No. per Case | 100 Cs. |
| Sterility | Non-sterile |
| Neck Finish | 20-400 |
| For Use With (Equipment) | Bottle |
| Closure Liner | PTFE/14B Rubber |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001 |
| Disposable | Reusable |
| Show More |