missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Autosampler Vials with Cone Shaped Bottom

Catalog No. 22294325
Change view
Click to view available options
Volume (Metric):
0.75 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22294325 0.75 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22294325 Supplier DWK Life Sciences Supplier No. 225235

Made from polypropylene

  • Size: 12 x 32mm (0.47 x 1.26 in.)
  • Capacity: 0.75mL (0.02 oz.)
  • Crimp closure

Specifications

Diameter (Metric) Outer 12 mm
Material Polypropylene
Volume (Metric) 0.75 mL
Height (English) 1.25 in.
Volume (English) 0.026 oz.
Base Style Conical
Closure Type Crimp/Snap
Quantity 1000 Cs.
Closure Size 11 mm
Height (Metric) 32 mm