missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Glass E-Z Vials, Crimp Top

Catalog No. 0334411
Change view
Click to view available options
Marking Spot:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot
0334411 Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0334411 Supplier DWK Life Sciences Supplier No. 225173
Only null left

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.

  • Manufactured from certified clear and amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage

Specifications

Material (Liner) None
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Neck Style Crimp Top
Quantity 1000 Pk.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less