missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Acura™ Electro 926XS Single Channel Micropipet
Unsurpassed metrological performance and stability
$2,595.00 - $3,287.76
Specifications
| Battery Type | NiMH |
|---|---|
| Model | 926XS |
| Number of Channels | 1 |
| Product Line | Acura Electro |
| Programmability | Self-teaching |
| Catalog Number | Mfr. No. | Volume (Metric) | Compatible Tips | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Compatible Tips | Price | Quantity & Availability | ||||
|
03410101
|
DWK Life Sciences
W870902 |
0.1 to 2 μL | Ultra 10μL pipette tip |
Each for $2,595.00
|
|
||||
|
03410103
|
DWK Life Sciences
W870906 |
0.5 to 10 μL | 200 μL Pipette tip |
Each for $2,595.00
|
|
||||
|
03410102
|
DWK Life Sciences
W870904 |
0.5 to 10 μL | Ultra 10 μL Pipette Tip |
Each for $2,595.00
|
|
||||
|
03410104
|
DWK Life Sciences
W870908 |
1 to 20 μL | 200μL Pipette tip |
Each for $3,287.76
|
|
||||
|
03410105
|
DWK Life Sciences
W870910 |
2.5 to 50 μL | 200μL Pipette tip |
Each for $3,287.76
|
|
||||
|
03410107
|
DWK Life Sciences
W870914 |
10 to 200 μL | 200μL Pipette tip |
Each for $3,287.76
|
|
||||
|
03410106
|
DWK Life Sciences
W870912 |
5 to 100 μL | 200μL Pipette tip |
Each for $2,595.00
|
|
||||
|
03410108
|
DWK Life Sciences
W870916 |
50 to 1000 μL | 1000μL Pipette tip |
Each for $3,287.76
|
|
||||
Description
- Reduced shaft length and conical end improve driveability
- Easy access to microtubes and microplates
- Optional longer volumetric modules
- Simple conversion by user at any time
- Optimal ergonomics, light weight
- Easy, intuitive, self-teaching program
- Large display, reversible for right or left reading
- Swift-interchange battery pack
- Fast charge, long working autonomy
- Adjustable tip ejector fitting most tips
- Pipetting cycle counter
- Speed selector allows swift speed change even during pipetting process
- Easy tip ejection
Certifications
CE Marked
Compliance
- Conforms to IVD
- RoHS compliant
Warranty
Two-years
Specifications
| NiMH | |
| 1 | |
| Self-teaching | |
| Digital | |
| Rechargeable battery pack, individual QC certificate, pipette tip samples and operating instructions |
| 926XS | |
| Acura Electro | |
| Micropipette | |
| Ergonomic | |
| 2 Years |