missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Acura™ Electro 926XS Single Channel Micropipet
Description
- Reduced shaft length and conical end improve driveability
- Easy access to microtubes and microplates
- Optional longer volumetric modules
- Simple conversion by user at any time
- Optimal ergonomics, light weight
- Easy, intuitive, self-teaching program
- Large display, reversible for right or left reading
- Swift-interchange battery pack
- Fast charge, long working autonomy
- Adjustable tip ejector fitting most tips
- Pipetting cycle counter
- Speed selector allows swift speed change even during pipetting process
- Easy tip ejection
Certifications
CE Marked
Compliance
- Conforms to IVD
- RoHS compliant
Warranty
Two-years
Specifications
Specifications
| Accuracy | ±1 to <±0.5% |
| Battery Type | NiMH |
| Compatible Tips | 200μL Pipette tip |
| For Use With | Pipette Tip 200 μL |
| Model | 926XS |
| Number of Channels | 1 |
| Product Line | Acura Electro |
| Programmability | Self-teaching |
| Type | Micropipette |
| Volume (Metric) | 2.5 to 50 μL |
| Show More |