missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ ABC Vials
Wheaton ABC Vials have a 40% wider opening than standard screw top vials as well as superior thread design that allows for a more secure seal to the closure.
$502.51 - $606.67
Specifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| Height (English) | 1.25 in. |
| Quantity | 1000 Cs. |
| Catalog Number | Mfr. No. | Color | Closure Type | Marking Spot | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Closure Type | Marking Spot | Price | Quantity & Availability | |||
|
03410151
|
DWK Life Sciences
W225151 |
Clear | Screw Cap | Yes |
Case of 1000 Each for $502.51
|
|
|||
|
03410152
|
DWK Life Sciences
W225152 |
Amber | Screw Cap | No |
Case of 1000 Each for $606.67
|
|
|||
|
03410153
|
DWK Life Sciences
W225153 |
Amber | Screw Cap | Yes |
Case of 1000 Each for $590.94
|
|
|||
|
0334490
|
DWK Life Sciences
22517903 |
Amber | Crimp Cap | Yes |
Case of 1000 Each for $521.71
|
|
|||
Description
- 40% larger opening than standard vials
- Manufactured from clear and amber Type I borosilicate glass
- Limited volume inserts
- 9 mm screw thread
- Use with Wheaton ABC Screw Caps
Specifications
| 12 mm | |
| 1.8 mL | |
| 1000 Cs. |
| Borosilicate Glass | |
| 1.25 in. | |
| 32 mm |