missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Vials

Wheaton ABC Vials have a 40% wider opening than standard screw top vials as well as superior thread design that allows for a more secure seal to the closure.

Supplier:  DWK Life Sciences 22517903

 View more versions of this product

Catalog No. 0334490


Only null left

Description

Description

  • 40% larger opening than standard vials
  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts
  • 9 mm screw thread
  • Use with Wheaton ABC Screw Caps
Specifications

Chemical Identifiers

12 mm
1.8 mL
1000 Cs.
Borosilicate Glass
1.25 in.
32 mm

Specifications

Amber
Borosilicate Glass
1.25 in.
1000 Cs.
Yes
E-Z Vial™ with Writing Patch
12 mm
1.8 mL
Crimp Cap
11 mm
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions