missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ ABC Vials

Wheaton ABC Vials have a 40% wider opening than standard screw top vials as well as superior thread design that allows for a more secure seal to the closure.

Supplier:  DWK Life Sciences W225152

 View more versions of this product

Catalog No. 03410152


Only null left

Description

Description

  • 40% larger opening than standard vials
  • Manufactured from clear and amber Type I borosilicate glass
  • Limited volume inserts
  • 9 mm screw thread
  • Use with Wheaton ABC Screw Caps
Specifications

Chemical Identifiers

12 mm
1.8 mL
1000 Cs.
Borosilicate Glass
1.25 in.
32 mm

Specifications

Amber
Borosilicate Glass
1.25 in.
1000 Cs.
No
ABC Vial w/out Writing Patch
12 mm
1.8 mL
Screw Cap
9 mm
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions