missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ 90-Position Rack for 17.1 mm Open ID

Catalog No. 22262955
Change view
Click to view available options
Positions:
90
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
22262955 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22262955 Supplier DWK LIFE SCIENCES™ Supplier No. 868810

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ rack provides a durable, autoclavable polypropylene solution for secure vial organization. Featuring alphanumeric indexing, efficient drainage, and stackable stability, it ensures easy handling, cleaning, and reliable sample management in the lab.

Save valuable lab space with this stackable and autoclavable vial rack

  • Manufactured from polypropylene
  • Size of rack depends on vial OD
  • Easy to clean and autoclavable
  • Alphanumeric indexing indicated on rack
  • The racks are sturdy and stackable, even when the vials are in place
  • Each well has an opening in the bottom to facilitate drainage

Specifications

Autoclavable Autoclavable
Color White
Holds Vials
Material Polypropylene
Positions 90
Shape Vertical
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) 50 Cryule 1 and 2mL 12mm dia. round bottom autosampler vials with screw caps or 12 x 75mm Glass culture tubes
Dimensions (L x W x H) 13 x 6.6 x 1.25 in. (33 x 17 x 3cm)
Length (Metric) 33 cm
Length (English) 13 in.
Width (English) 6.6 in.
Height (English) 1.25 in.
Diameter (Metric) Well 17.1 mm
Product Type Vial Rack
Diameter (Metric) Inner 17.1 mm
Shelves Removable
Height (Metric) 3 cm
Array 6 x 15
Width (Metric) 17 cm
Show More Show Less