missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ 50-Position Rack for 28.1 mm Open ID

Catalog No. 064086
Change view
Click to view available options
Array:
5 x 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Array
064086 5 x 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 064086 Supplier DWK LIFE SCIENCES™ Supplier No. 868806

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ rack provides a durable, autoclavable polypropylene solution for secure vial organization. Featuring alphanumeric indexing, efficient drainage, and stackable stability, it ensures easy handling, cleaning, and reliable sample management in the lab.

Vial racks can be stacked even with vials in place. Can be cleaned easily in an automatic washer or autoclaved

  • Manufactured from polypropylene
  • Size of rack depends on vial OD
  • Easy to clean and autoclavable
  • Alphanumeric indexing indicated on rack
  • The racks are sturdy and stackable, even when the vials are in place
  • Each well has an opening in the bottom to facilitate drainage

Specifications

Autoclavable Autoclavable
Color White
Holds Vials
Material Polypropylene
Positions 50
Shape Vertical
Stackable Yes
Sterility Non-sterile
Temperature (Metric) Range 121°C
Dimensions (L x W x H) 33 x 17 x 3cm
Length (Metric) 33 cm
Length (English) 13 in.
Width (English) 6.6 in.
Height (English) 1.1 in.
Diameter (Metric) Well 28.1 mm
Product Type Vial Rack
Diameter (Metric) Inner 28.1 mm
Shelves Removable
Height (Metric) 3 cm
Array 5 x 10
Width (Metric) 17 cm
Show More Show Less