missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 4mL Polypropylene Omni-Vial™ Scintillation Vial

Catalog No. 0333722
Change view
Click to view available options
Volume (Metric):
4 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
0333722 4 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0333722 Supplier DWK Life Sciences Supplier No. 225402

Designed for beta and gamma counting, but can also be used for RIA, liquid scintillation counting, sample storage, sample counting and chromatography.

  • Can be autoclaved or incinerated
  • Press-on caps -- easier to use than screw caps

Order Info

In two polybags of 500 vials, two polybags of 500 caps per case of 1000.

Specifications

Diameter (English) Outer 0.51 in.
Diameter (Metric) Outer 13 mm
Material Polypropylene
Volume (Metric) 4 mL
For Use With (Application) Designed for beta and gamma counting, but they can also be used for RIA, liquid scintillation counting, sample storage, sample counting and chromatography
Height (English) 2.24 in.
Packaging Type Polybag
Volume (English) 0.13 oz.
Closure Material Polypropylene
Closure Type Press-on Cap
Autoclavable Autoclavable
Height (Metric) 57 mm
Show More Show Less