missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ 48-Position Rack for 15.5 mm Open ID
Description
- Manufactured from polypropylene
- Size of rack depends on vial OD
- Easy to clean and autoclavable
- Alphanumeric indexing indicated on rack
- The racks are sturdy and stackable, even when the vials are in place
- Each well has an opening in the bottom to facilitate drainage
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Vials |
| Material | Polypropylene |
| Positions | 48 |
| Shape | Vertical |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | 8mm Chromatography vials |
| Dimensions (L x W x H) | 10.47 x 3.7 x 1.12 in. (26.6 x 9.4 x 2.8cm) |
| Show More |