missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Glass/Plastic Vials with 0.1mL Limited Volume Insert

Limited volume, glass/plastic vials

$464.67 - $585.51

Specifications

Diameter (Metric) Outer 12 mm
Material Glass, Plastic
Volume (Metric) 0.1 mL
Height (English) 1.25 in.
Includes 0.1mL glass insert
View More Specs

Products 4
Catalog Number Mfr. No. Color Closure Type Closure Size Price Quantity  
Catalog Number Mfr. No. Color Closure Type Closure Size Price Quantity  
22-293668
View Documents
DWK Life Sciences
225205
Amber Screw Cap 8-425
Case of 100 Each for $563.16
Only null left
 
03-336-3
View Documents
DWK Life Sciences
225195
Clear Screw Cap 8-425
Case of 100 Each for $585.51
Only null left
 
03-336-7
View Documents
DWK Life Sciences
225190
Clear Snap/Crimp 11 mm
Case of 100 Each for $464.67
Only null left
 
03-343-10
View Documents
DWK Life Sciences
225200
Amber Snap/Crimp 11 mm
Case of 100 Each for $585.51
Only null left
 
Description

Description

Limited volume, glass/plastic vials

  • 0.1mL Limited volume Type 1 borosilicate glass insert
  • Vials with glass inner core combine Type I borosilicate glass with thermoplastic polymer outer shell
  • Glass is only contact between sample and seal
  • Polymer provides excellent dimensional tolerance reliability for capping and instrumentation, and prevents breakage
  • Conical interior ensures maximum retrieval of contents without the hassle of using removable inserts
  • Screw Top Finish (8-425)

Specifications

Specifications

12 mm
0.1 mL
0.1mL glass insert
32 mm
Glass, Plastic
1.25 in.
100 Cs.
Videos
SDS
Documents

Documents