missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32mm Glass/Plastic Vials with 0.1mL Limited Volume Insert

Catalog No. 22293668
Change view
Click to view available options
Color:
Amber
Clear
Closure Type:
Screw Cap
Snap/Crimp
Closure Size:
8-425
11 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Type Closure Size
22293668 Amber Screw Cap 8-425
033363 Clear Screw Cap 8-425
033367 Clear Snap/Crimp 11 mm
0334310 Amber Snap/Crimp 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22293668 Supplier DWK Life Sciences Supplier No. 225205

Limited volume, glass/plastic vials

  • 0.1mL Limited volume Type 1 borosilicate glass insert
  • Vials with glass inner core combine Type I borosilicate glass with thermoplastic polymer outer shell
  • Glass is only contact between sample and seal
  • Polymer provides excellent dimensional tolerance reliability for capping and instrumentation, and prevents breakage
  • Conical interior ensures maximum retrieval of contents without the hassle of using removable inserts
  • Screw Top Finish (8-425)

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Glass, Plastic
Volume (Metric) 0.1 mL
Height (English) 1.25 in.
Includes 0.1mL glass insert
Closure Type Screw Cap
Quantity 100 Cs.
Closure Size 8-425
Height (Metric) 32 mm