missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32mm Glass/Plastic Vials with 0.1mL Limited Volume Insert
Limited volume, glass/plastic vials
Supplier: DWK Life Sciences 225190
Description
Limited volume, glass/plastic vials
- 0.1mL Limited volume Type 1 borosilicate glass insert
- Vials with glass inner core combine Type I borosilicate glass with thermoplastic polymer outer shell
- Glass is only contact between sample and seal
- Polymer provides excellent dimensional tolerance reliability for capping and instrumentation, and prevents breakage
- Conical interior ensures maximum retrieval of contents without the hassle of using removable inserts
- Screw Top Finish (8-425)
Specifications
| Clear | |
| Glass, Plastic | |
| 1.25 in. | |
| Snap/Crimp | |
| 11 mm |
| 12 mm | |
| 0.1 mL | |
| 0.1mL glass insert | |
| 100 Cs. | |
| 32 mm |