missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm E-Z Vial Convenience Pack With 11 mm Crimp Finish And Clear Vial With Patch
Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler. Writing patch allows for identification needle damage.
$87.75 - $158.22
Specifications
| Color | Clear |
|---|---|
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| For Use With (Application) | Chromatography |
| Catalog Number | Mfr. No. | Closure Color | Septum | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Color | Septum | Price | Quantity & Availability | ||||
|
02926923
|
DWK Life Sciences
W2251740207 |
Green | PTFE, Silicone |
Pack of 100 Each for $134.33
|
|
||||
|
02926922
|
DWK Life Sciences
W2251740204 |
Blue | PTFE, Silicone |
Pack of 100 Each for $134.33
|
|
||||
|
02926925
|
DWK Life Sciences
W2251740303 |
Red | PTFE, Silicone, PTFE |
Pack of 100 Each for $158.22
|
|
||||
|
02926921
|
DWK Life Sciences
W2251740203 |
Red | PTFE, Silicone |
Pack of 100 Each for $134.33
|
|
||||
|
02926920
|
DWK Life Sciences
W22517402 |
Natural | PTFE, Silicone |
Pack of 100 Each for $137.00
|
|
||||
|
02926919
|
DWK Life Sciences
W2251740107 |
Green | PTFE, Rubber |
Pack of 100 Each for $87.75
|
|
||||
|
02926917
|
DWK Life Sciences
W2251740103 |
Red | PTFE, Rubber |
Pack of 100 Each for $87.75
|
|
||||
|
02926916
|
DWK Life Sciences
W22517401 |
Natural | PTFE, Rubber |
Pack of 100 Each for $87.75
|
|
||||
Description
- Manufactured from certified clear Type I borosilicate glass
- Writing patch
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
Specifications
| Clear | |
| Borosilicate Glass | |
| Chromatography | |
| Aluminum | |
| 100 Cs. | |
| Yes |
| 12 mm | |
| 1.8 mL | |
| 1.25 in. | |
| Crimp Cap | |
| 11 mm | |
| 32 mm |