missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm E-Z Vial Convenience Pack With 11 mm Crimp Finish And Clear Vial With Patch
Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler. Writing patch allows for identification needle damage.
Supplier: DWK Life Sciences W22517402
Description
- Manufactured from certified clear Type I borosilicate glass
- Writing patch
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
Chemical Identifiers
| Clear | |
| Borosilicate Glass | |
| Chromatography | |
| Aluminum | |
| 100 Cs. | |
| Yes |
| 12 mm | |
| 1.8 mL | |
| 1.25 in. | |
| Crimp Cap | |
| 11 mm | |
| 32 mm |
Specifications
| Natural | |
| 12 mm | |
| 1.8 mL | |
| Chromatography | |
| Aluminum | |
| 100 Cs. | |
| Yes |
| Clear | |
| Borosilicate Glass | |
| PTFE, Silicone | |
| 1.25 in. | |
| Crimp Cap | |
| 11 mm | |
| 32 mm |