missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm E-Z Vial Convenience Pack With 11 mm Crimp Finish And Clear Vial With Patch

Catalog No. 02926923
Change view
Click to view available options
Closure Color:
Blue
Green
Natural
Red
Septum:
PTFE, Rubber
PTFE, Silicone
PTFE, Silicone, PTFE
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Septum
02926923 Green PTFE, Silicone
02926922 Blue PTFE, Silicone
02926925 Red PTFE, Silicone, PTFE
02926921 Red PTFE, Silicone
02926920 Natural PTFE, Silicone
02926919 Green PTFE, Rubber
02926917 Red PTFE, Rubber
02926916 Natural PTFE, Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02926923 Supplier DWK Life Sciences Supplier No. W2251740207

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler. Writing patch allows for identification needle damage.

  • Manufactured from certified clear Type I borosilicate glass
  • Writing patch
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage

Specifications

Closure Color Green
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Septum PTFE, Silicone
For Use With (Application) Chromatography
Height (English) 1.25 in.
Closure Material Aluminum
Closure Type Crimp Cap
Quantity 100 Cs.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less