missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Quartz Microfiber Extraction Thimbles for Emission Testing

Catalog No. 09874622
Change view
Click to view available options
Length (Metric):
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
09874622 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09874622 Supplier Cytiva Supplier No. 2812259
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Support accurate, reproducible emission testing by providing low extractable levels and temperature resistance up to 800°C. Whatman™ Quartz Microfiber Extraction Thimbles are tapered for stack sample loading. Applications include emission testing, smoke stack gas sampling, gravimetric calculations in gases, analysis of hot and acidic gases, trace element analysis, and analysis of pesticides and residues.

  • Appropriate for manual sampling in aggressive environments
  • Suitable for both solvent extraction and air sampling applications
  • High-purity quartz/silica, for high-temperature resistance (up to 800°C)
  • No binders or chemical additives
  • Low heavy metal content
  • High collection efficiency

Specifications

Quantity 10 Pc.
Description High-purity Whatman quartz thimbles from GE support accurate, reproducible emission testing by providing low extractable levels and temperature resistance up to 800°C.
Diameter (Metric) Outer 25 mm
Material Silica
Wall Thickness 1.7 mm
For Use With (Application) Smoke stack gas monitoring. Soxhlet extraction. Analyzing pesticide residues. Determining oil/fat content of foods. Analysis of oil and grease in solid wastes.
For Use With (Equipment) For soxhlet extractor
Length (Metric) 90 mm
Max. Temperature (Metric) 800°C
Product Type Extraction Thimble