missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 4 Circles
Description
Filters and retains coarse particles for monitoring air pollution. Whatman™ Qualitative Filter Paper: Grade 4 Circles are used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 25μm
- Porosity: Coarse
- Filtration speed: Herzberg, 37 sec.
- Surface: smooth
- Extremely fast filtering with excellent retention of coarse particles and gelatinous precipitates such as ferric hydroxide and aluminum hydroxide
- Useful as a rapid filter for routine clean-up of biological fluids or organic extracts during analysis
Specifications
Specifications
| Description | Grade 4 Qualitative Filter Paper Standard Grade, circle, 125 mm |
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 25 μm |
| Pore Size | 20 to 25 μm |
| Filtration Speed | 37 sec. |
| Flow Rate | Fast |
| For Use With (Application) | A standard grade filter used when high flow rates in air pollution monitoring are required and the collection of fine particles is not critical. |
| Grade | Grade 4 |
| Porosity | Medium |
| Show More |