Learn More
Cytiva Whatman™ Polyester Drain Discs
Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.
$109.68 - $149.40
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity | |||||
|
05-715-116
|
Cytiva
WHT230300 |
10 mm |
Each for $109.68
|
|
|||||
|
09-927-164
|
Cytiva
230500 |
22 mm |
Pack of 100 Each for $116.90
|
|
|||||
|
09927167
|
Cytiva
231100 |
47 mm |
Pack of 100 Each for $149.40
|
|
|||||
|
09927165
|
Cytiva
230800 |
37 mm |
Pack of 100 Each for $128.41
|
|
|||||
Description
Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.
For use with membrane hardware where extra support is needed for improved flow rate and throughput. Can be used as a separator between membranes in serial stack filtration applications.
- Chemically inert polyester
- 100μm Thickness
- Binder-free
- Available in several diameters
Specifications
| Polyester | |
| 100 μm |