missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mixed Cellulose Ester Membranes: ME24
Recommended for the majority of routine applications
$111.53 - $259.17
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material (Membrane) | MCE |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| Grade | ME 24 |
| Catalog Number | Mfr. No. | Diameter (Metric) | Surface Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Surface Type | Price | Quantity | ||||
|
09-806-213
|
Cytiva
10406972 |
5 cm | Grid |
Pack of 100 Each for $259.17
|
|
||||
|
09-806-212
|
Cytiva
10406970 |
4.7 cm | Grid |
Pack of 100 Each for $111.53
|
|
||||
|
09927712
|
Cytiva
10401770 |
47 mm | Plain |
Pack of 100 Each for $234.00
|
|
||||
Description
- Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
- Pore size: 0.2μm
Specifications
| Autoclavable | |
| 0.2 μm | |
| ME 24 | |
| 266°F | |
| Membrane |
| MCE | |
| Sterile | |
| Medium | |
| 130°C |