missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mixed Cellulose Ester Membranes: ME24
Recommended for the majority of routine applications
Supplier: Cytiva 10406970
Description
- Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
- Special nontoxic ink used is completely free from bacterial growth inhibitors
- Manufactured under strictly controlled cleanroom conditions
- Pore size: 0.2μm
Specifications
| Autoclavable | |
| MCE | |
| Sterile | |
| ME 24 | |
| Hydrophilic | |
| Medium | |
| Grid | |
| 130°C | |
| 20 sec./100mL/12.5cm2 | |
| 4.7 cm |
| White | |
| 0.2 μm | |
| To quantitatively evaluate microorganism counts | |
| Black | |
| Interleaving paper | |
| 0.31cm | |
| 266°F | |
| Membrane | |
| 1.85 in. |