missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes: ME24

Catalog No. 09806213
Change view
Click to view available options
Diameter (Metric):
4.7 cm
47 mm
5 cm
Surface Type:
Grid
Plain
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Surface Type
09806213 5 cm Grid
09806212 4.7 cm Grid
09927712 47 mm Plain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 09806213 Supplier Cytiva Supplier No. 10406972
Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Recommended for the majority of routine applications

  • Gridded surface (3.1mm intervals) make filters ideal for colony counting after incubation
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions
  • Pore size: 0.2μm

Specifications

Autoclavable Autoclavable
Color White
Material (Membrane) MCE
Pore Size 0.2 μm
Sterility Sterile
For Use With (Application) To quantitatively evaluate microorganism counts
Grade ME 24
Grid Color Black
Hydrophobicity Hydrophilic
Includes Interleaving paper
Protein Binding Capacity Medium
Size (Metric) Grid 0.31cm
Surface Type Grid
Temperature (English) Operating 266°F
Temperature (Metric) Operating 130°C
Type Membrane
Waterflow Rate 20 sec./100mL/12.5cm2
Diameter (English) 1.96 in.
Diameter (Metric) 5 cm
Show More Show Less