missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 2V Folded Qualitative Filter Papers
Description
Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.
Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.
- Medium flow and nominal particle retention rating of 8μm
- Herzberg filtration speed of 240 sec
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Spécifications
Spécifications
| Description | Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 185 mm circle (100 pcs) |
| Format | Pre-pleated Circle |
| Material | Cellulose |
| Pore Size | >8 μm |
| Filtration Speed | 240 sec. |
| Flow Rate | Medium |
| For Use With (Application) | Certified for cereal analysis methods. Normal loading capacity, limited wet strength. |
| Grade | Grade 2V |
| Porosity | Medium Fine |
| Quantity | 100 Pk. |
| Afficher plus de résultats |