missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 17 Chr Cellulose Chromatography Paper

Catalog No. 09920119
Change view
Click to view available options
Dimensions (L x W):
5.7 x 5.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
09920119 5.7 x 5.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09920119 Supplier Cytiva Supplier No. 30176715

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for preparative paper chromatography, nucleic acid blotting, and Western blotting

  • Cellulose is produced entirely from the highest quality cotton linters, with no additives of any kind
  • Uniform wicking capability and capillary action that is important in chemical separations
  • Widely used in both protein and nucleic acid blotting
  • Durable, suitable for heavy loadings
  • Allows for high flow rates
  • Highly absorbent

Specifications

Dimensions (L x W) 5.7 x 5.7 cm
Flow Rate 190 mm/30 min.
Grade Grade 17 Chr
Material Cellulose
For Use With (Application) Preparative Paper Chromatography, Western Blotting, and Nucleic Acid Blotting
Format Sheets