missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ GuardTec3™ Cut-Resistant Gloves with Polyurethane Palm
Fit and comfortable protection
$111.49 - $111.49
Specifications
| Cut Resistance Rating | ANSI A3 |
|---|---|
| Product Type | Cut-resistant Gloves |
| For Use With (Application) | Protection from lacerations and superior resistance against cuts and for grip and abrasion resistance |
| Glove Cuff Style | Knit |
| Catalog Number | Mfr. No. | Glove Cuff Color | Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Glove Cuff Color | Size | Price | Quantity | ||||
|
19148740
|
Wells Lamont™
Y9284XS |
Yellow | X-Small |
Dozen of 12 for $111.49
Case of 12 Dozen for $1,146.84
|
|
||||
|
19148797
|
Wells Lamont™
Y9284S |
Red | Small |
Dozen of 12 for $111.49
Case of 12 Dozen for $1,146.84
|
|
||||
|
19148796
|
Wells Lamont™
Y9284M |
Green | Medium |
Dozen of 12 for $111.49
Case of 12 Dozen for $1,146.84
|
|
||||
|
19148798
|
Wells Lamont™
Y9284L |
Brown | Large |
Dozen of 12 for $111.49
Case of 12 Dozen for $1,146.84
|
|
||||
|
19148831
|
Wells Lamont™
Y9284XL |
Blue | X-Large |
Dozen of 12 for $111.49
Case of 12 Dozen for $1,146.84
|
|
||||
|
19148832
|
Wells Lamont™
Y9284XXL |
Black | 2X-Large |
Dozen of 12 for $111.49
Case of 12 Dozen for $1,146.84
|
|
||||
Description
- Features highly cut-resistant fiber that protects against lacerations
- Polyurethane palm coating offers grip and abrasion resistance
- Dark-colored shell conceals dirt and grime
- Knit wrist construction prevents dirt and debris from entering the glove
- Color: Gray
Specifications
| ANSI A3 | |
| Cut-resistant Gloves | |
| Protection from lacerations and superior resistance against cuts and for grip and abrasion resistance | |
| Knit |