missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Cut-Resistant FR Sleeves
Composite Cut-Resistant FR Sleeves offer a high level of cut protection, while also providing outstanding comfort and fit. Made of a combination of high performance materials and flame resistant fibers, which will allow it to be used where incidental protection against flame and sparks are required.
$63.25 - $188.63
Specifications
| Product Type | Cut-resistant Sleeve |
|---|---|
| Color | White, Yellow, Black |
| Closure Type | Elastic Ends |
| Catalog Number | Mfr. No. | Length (English) | Style | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Style | Price | Quantity | ||||
|
19148970
|
Wells Lamont™
SKC10 |
10 in. | Standard Sleeve |
Dozen of 12 Each for $63.25
|
|
||||
|
19148971
|
Wells Lamont™
SKC14 |
14 in. | Standard Sleeve |
Dozen of 12 Each for $100.46
|
|
||||
|
19148972
|
Wells Lamont™
SKC18 |
18 in. | Standard Sleeve |
Dozen of 12 Each for $130.99
|
|
||||
|
19148974
|
Wells Lamont™
SKC18H |
18 in. | Sleeve with Thumb Hole |
Dozen of 12 Each for $137.69
|
|
||||
|
19148973
|
Wells Lamont™
SKC24 |
Dozen of 12 Each for $177.13
|
|
||||||
|
19148975
|
Wells Lamont™
SKC24H |
24 in. | Sleeve with Thumb Hole |
Dozen of 12 Each for $188.63
|
|
||||
Description
- Unique knit sleeve made from a patented combination of high performance materials and flame resistant fibers
- Knitted using strong para-aramid yarns
- Lightweight construction will increase employee acceptance and reduce the risk of injury
- Blousy fit allows superior comfort and breathability
- Elastic on both ends allows sleeve to stay in place
- Available in several lengths, with or without a thumb hole, and also a wide top design for larger biceps
- ANSI Cut Level A3
- ANSI Flame Rating 4
- Sold by the dozen pieces
- Made in the USA
Specifications
| Cut-resistant Sleeve | |
| White, Yellow, Black | |
| Elastic Ends |