missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Cut-Resistant FR Sleeves
Composite Cut-Resistant FR Sleeves offer a high level of cut protection, while also providing outstanding comfort and fit. Made of a combination of high performance materials and flame resistant fibers, which will allow it to be used where incidental protection against flame and sparks are required.
Supplier: Wells Lamont™ SKC18H
Description
- Unique knit sleeve made from a patented combination of high performance materials and flame resistant fibers
- Knitted using strong para-aramid yarns
- Lightweight construction will increase employee acceptance and reduce the risk of injury
- Blousy fit allows superior comfort and breathability
- Elastic on both ends allows sleeve to stay in place
- Available in several lengths, with or without a thumb hole, and also a wide top design for larger biceps
- ANSI Cut Level A3
- ANSI Flame Rating 4
- Sold by the dozen pieces
- Made in the USA
Specifications
| Lightweight high performance materials and flame resistant fiber | |
| White, Yellow, Black | |
| Elastic Ends | |
| Knit | |
| Used to increase employee acceptance and reduce the risk of injury | |
| 45.72 cm |
| Cut-resistant Sleeve | |
| Sleeve with Thumb Hole | |
| ANSI Level 3 | |
| Laundered using a mild soap and detergent, use a warm water wash with a temperature not to exceed 160°F, wash time should not be longer than 15 to 20 min, use a rinse cycle for the product in cold water, use a high extraction speed, tumb | |
| 18 in. |