missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Cut-Resistant FR Sleeves
Description
- Unique knit sleeve made from a patented combination of high performance materials and flame resistant fibers
- Knitted using strong para-aramid yarns
- Lightweight construction will increase employee acceptance and reduce the risk of injury
- Blousy fit allows superior comfort and breathability
- Elastic on both ends allows sleeve to stay in place
- Available in several lengths, with or without a thumb hole, and also a wide top design for larger biceps
- ANSI Cut Level A3
- ANSI Flame Rating 4
- Sold by the dozen pieces
- Made in the USA
Specifications
Specifications
| Product Type | Cut-resistant Sleeve |
| Construction | Lightweight high performance materials and flame resistant fiber |
| Color | White, Yellow, Black |
| Style | Standard Sleeve |
| Closure Type | Elastic Ends |
| Cut Resistance Rating | ANSI Level 3 |
| Cuff Style | Knit |
| Cleaning Procedure | Laundered using a mild soap and detergent, use a warm water wash with a temperature not to exceed 160°F, wash time should not be longer than 15 to 20 min, use a rinse cycle for the product in cold water, use a high extraction speed, tumb |
| For Use With (Application) | Used to increase employee acceptance and reduce the risk of injury |
| Length (English) | 10 in. |
| Show More |