missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Weighing Bottles, Low, Flat Form

Catalog No. 03420B
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03420B 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03420B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Weighing Bottles, Low, Flat Form are lamp-blown glass bottles designed for accurate weighing tasks. Sturdy bottoms prevent chipping and facilitate cleaning. Tall, cylindrical form weighing bottles are also available.

Rugged glass bottles

  • Lamp-blown glass construction for durability
  • Low, flat form design ideal for accurate weighing applications
  • Sturdy bottoms prevent chipping and facilitate cleaning
  • Tall, cylindrical form weighing bottles also available

Specifications

Capacity 1.69 oz., 50mL
Capacity (Metric) 50 mL
Color Clear
Diameter (English) Inner 2.36 in.
Diameter (Metric) Inner 60 mm
Form Low Form
Material Glass
Sterility Non-sterile
Standard Taper Joint 60/12
Weight (Metric) 71g
Weight (English) 0.15 lb.
Closure Included Yes
Height (Metric) 30 mm
Height (English) 1.18 in.
Closure Type Plug
Autoclavable Autoclavable
Capacity (English) 1.69 oz.
Shape Round
Disposable Reusable
Product Type Weighing Bottle
Show More Show Less