missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Sanitizing Footbath Mat

Catalog No. 19161900
Change view
Click to view available options
Dimensions (L x W):
81.3 x 99 cm
61 x 81.3 cm
32 x 39 in.
Color:
Black
Black with Yellow Border
Thickness (English):
0.5 in.
2.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Thickness (English)
19161900 81.3 x 99 cm Black 2.5 in.
191305906 61 x 81.3 cm Black 0.5 in.
19151175 32 x 39 in. Black with Yellow Border 2.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19161900 Supplier Wearwell™ Supplier No. 222.2.5X32X39BK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bathe shoes and boots with disinfectant; keeps hygienic areas free of contamination and germs

  • Natural rubber compound ideal for food processing plants
  • Thousands of pliable rubber scrapers dislodge contaminants from footwear as shoe soles immerse in disinfectant solution
  • Suitable for use with chlorine or quartenary disinfectant solutions
  • Recycled: Item contains recycled content as described in the item detail
  • Standard Wall Mat
    Thickness: 0.5 in. (1.3cm)
    Capacity: 1 gal. (3.8L)

    Tall Wall Mat
    Thickness: 2.5 in. (6.4cm)
    Capacity: 5.5 gal. (20.8L)

Specifications

Material SBR, Natural Rubber
Thickness (English) 2.5 in.
For Use With (Application) Food processing facilities; Loosens contaminants from shoes and boots
Dimensions (L x W) 81.3 x 99 cm
Color Black