missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Rejuvenator Squared-Workstation Mats

Catalog No. 19151194
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19151194 2 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19151194 Supplier Wearwell™ Supplier No. 502.58X2X3BK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Anti-fatigue solution for workers that have to stand and work at one workstation

  • Molded ramps on all four sides for safe on-off access
  • 100% urethane with thick outer wear layer
  • Durable and comfortable
  • Overall thickness 16mm (0.625 in.)

Specifications

Style Square pattern
Dimensions (L x W) 2 x 3 ft.
Material Urethene
Thickness (English) 0.62 in.
Color Black