missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Electrically Conductive Antifatigue Mats

For use where electrostatic discharge can harm products and equipment

$226.97 - $645.00

Specifications

Thickness (English) 0.5 in.
Thickness (Metric) 1.3 cm
View More Specs

Alert:

Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.


Products 3
Catalog Number Mfr. No. Dimensions (L x W) Length (Metric) Surface Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Length (Metric) Surface Price Quantity & Availability  
18999821
View Documents Promotion Details
Wearwell™
786.916X3X5DPBK
3 x 5 ft. 91.4 cm Diamond-plate surface
Each for $645.00
Only null left
 
17977514
View Documents Promotion Details
Wearwell™
786.916X2X3SMBK
2 x 3 ft. 60.9 cm Smooth Rubber surface
Each for $226.97
Only null left
 
17977515
View Documents Promotion Details
Wearwell™
786.916X3X5SMBK/DUP
3 x 5 ft. 91.4 cm Smooth Rubber surface
Each for $607.46
Only null left
 
Description

Description

Choose from two styles of antifatigue mats.

  • Quickly drains static electricity from workers and effectively protects sensitive equipment and products from damage
  • Designed to dramatically reduce standing worker fatigue
  • Electrically Conductive Antifatigue has Nitricell™ Supreme Comfort sponge base
  • Area of use: Dry areas at risk for damage from static electricity
  • Overall thickness: 0.5 in. (1.3cm)
  • Compound: SBR rubber
  • Black
  • Smooth rubber or diamond-plate surface

For maximum effectiveness, mat should be grounded and kept clean.

Order Info

Call your Fisher Scientific Customer Service Representative for ordering information on custom mat sizes.

Warranty

Three-year limited.

Specifications

Specifications

0.5 in.
1.3 cm
Videos
SDS
Documents

Documents