missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Electrically Conductive Antifatigue Mats

Catalog No. 18999821
Change view
Click to view available options
Dimensions (L x W):
2 x 3 ft.
3 x 5 ft.
Length (Metric):
60.9 cm
91.4 cm
Surface:
Diamond-plate surface
Smooth Rubber surface
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Length (Metric) Surface
18999821 3 x 5 ft. 91.4 cm Diamond-plate surface
17977514 2 x 3 ft. 60.9 cm Smooth Rubber surface
17977515 3 x 5 ft. 91.4 cm Smooth Rubber surface
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.
Catalog No. 18999821 Supplier Wearwell™ Supplier No. 786.916X3X5DPBK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.

For use where electrostatic discharge can harm products and equipment

Choose from two styles of antifatigue mats.

  • Quickly drains static electricity from workers and effectively protects sensitive equipment and products from damage
  • Designed to dramatically reduce standing worker fatigue
  • Electrically Conductive Antifatigue has Nitricell™ Supreme Comfort sponge base
  • Area of use: Dry areas at risk for damage from static electricity
  • Overall thickness: 0.5 in. (1.3cm)
  • Compound: SBR rubber
  • Black
  • Smooth rubber or diamond-plate surface

For maximum effectiveness, mat should be grounded and kept clean.

Order Info

Call your Fisher Scientific Customer Service Representative for ordering information on custom mat sizes.

Warranty

Three-year limited.

Specifications

Thickness (Metric) 1.3 cm
Thickness (English) 0.5 in.
Surface Diamond-plate surface
Length (English) 3 ft.
Material Vinyl
Dimensions (L x W) 3 x 5 ft.
Width (English) 152.4 cm
Length (Metric) 91.4 cm