missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wearwell™ Electrically Conductive Antifatigue Mats
For use where electrostatic discharge can harm products and equipment
Supplier: Wearwell™ 786.916X3X5SMBK/DUP
Alert:
Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.
Description
Choose from two styles of antifatigue mats.
- Quickly drains static electricity from workers and effectively protects sensitive equipment and products from damage
- Designed to dramatically reduce standing worker fatigue
- Electrically Conductive Antifatigue has Nitricell™ Supreme Comfort sponge base
- Area of use: Dry areas at risk for damage from static electricity
- Overall thickness: 0.5 in. (1.3cm)
- Compound: SBR rubber
- Black
- Smooth rubber or diamond-plate surface
For maximum effectiveness, mat should be grounded and kept clean.
Order Info
Call your Fisher Scientific Customer Service Representative for ordering information on custom mat sizes.
Warranty
Three-year limited.
Chemical Identifiers
| 0.5 in. | |
| 1.3 cm |
Specifications
| 3 x 5 ft. | |
| 0.5 in. | |
| 91.4 cm | |
| 1.3 cm |
| Smooth Rubber surface | |
| 152.4 cm | |
| 3 ft. |