missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Electrically Conductive Antifatigue Mats

For use where electrostatic discharge can harm products and equipment

Supplier:  Wearwell™ 786.916X2X3SMBK

 View more versions of this product

Catalog No. 17977514


Only null left

Alert:

Mat must be grounded. Employees must wear heel grounders or shoes with conductive soles.


Description

Description

Choose from two styles of antifatigue mats.

  • Quickly drains static electricity from workers and effectively protects sensitive equipment and products from damage
  • Designed to dramatically reduce standing worker fatigue
  • Electrically Conductive Antifatigue has Nitricell™ Supreme Comfort sponge base
  • Area of use: Dry areas at risk for damage from static electricity
  • Overall thickness: 0.5 in. (1.3cm)
  • Compound: SBR rubber
  • Black
  • Smooth rubber or diamond-plate surface

For maximum effectiveness, mat should be grounded and kept clean.

Order Info

Call your Fisher Scientific Customer Service Representative for ordering information on custom mat sizes.

Warranty

Three-year limited.

Specifications

Chemical Identifiers

0.5 in.
1.3 cm

Specifications

1.3 cm
Smooth Rubber surface
2 ft.
2 x 3 ft.
0.5 in.
91.4 cm
60.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions