missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ Deluxe Tuf Sponge Mat

Catalog No. 19042709
Change view
Click to view available options
Dimensions (L x W):
3 x 60 ft.
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19042709 3 x 60 ft. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19042709 Supplier Wearwell™ Supplier No. 442.58X3X60BK

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Can easily be cut to fit work areas

  • Thicker, softer formulation reduces floor hardness up to 50%
  • PVC sponge antifatigue mat with urethane layers for longer performance
  • Color: Black with yellow border
  • All edges safety rounded
  • Thickness: 0.625 in. (1.6cm)

Order Info

Available in cut lengths up to 60 ft. in 3 ft. widths

Specifications

Dimensions (L x W) 3 x 60 ft.
Color Black