missing translation for 'onlineSavingsMsg'
Learn More

Wearwell™ 24/Seven™ Industrial Mats

Ideal antidote for standing worker fatigue in wet, greasy or dry areas

Supplier:  Wearwell™ 572.EDGINGFGRYL

 View more versions of this product

Catalog No. 191500088


Only null left

Description

Description

  • Help keep workers productive, safe, and comfortable all day, every day
  • Hidden interlocking system connects on all four sides to quickly cover a large area
  • All-purpose natural rubber black mats designed for use in dry areas and around water
  • CFR (Cutting Fluid Resistant) gray mats made of unique rubber compound that resists mineral oil-based cutting fluids and provides good chemical resistance
  • Drainage mats feature large holes to allow fluids and debris to flow through freely
  • Solid mats provide a substantial surface for use in most dry areas where drainage is not needed
  • For extra safety attach optional 3 × 39 in. yellow safety beveled edges (female ramps snap onto protruding mat knobs; male ramps snap into underside of mat)
  • Recycled: Item contains recycled content as described in the item detail

Order Info

Mat (L x W x D): 3 x 3 ft. x 0.625 in. (0.9 x 0.9m x 1.6cm).

Specifications

Chemical Identifiers

All-purpose Industrial Floor Mat
0.625 in.

Specifications

3 x 39 in.
Female Edging
Yellow
All-purpose Industrial Floor Mat
0.625 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions