missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tempshield™ Cryo-Gloves™ Blue Mid-Arm Length Cryogenic Gloves
Description
State-of-the art materials and multi-layered construction provides cryogenic protection for ultra-cold applications down to -196°C (-320°F).
- Cryogenic protection for ultra-cold applications down to -196°C (-320°F)
- State-of-the art materials and multi-layered construction allow for a maximum level of thermal protection, flexibility, and dexterity
- High performance, thermal lining wicks moisture away from hands to maintain comfort over extended periods of wear
- Ideal for applications where function is important and safety is critical
- Not intended for immersion in liquid nitrogen or other cryogenic liquids
Spécifications
Spécifications
| Certifications/Compliance (Europe) | EN 420, EN 511 |
| Description | Mid-Arm Length |
| Color | Blue |
| Hand | Specific |
| Product Type | Cryogenic Gloves |
| Size | Medium |
| EN388 Standard | Yes |
| For Use With (Application) | Dry Ice Handling, Low/Ultra-Low Temperature Freezers, and Closed Cryogenic Systems |
| Series | Cryo-Gloves™ |
| Temperature (English) Min | -320°F |
| Afficher plus de résultats |