missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Walk-in Freezer Room, -30°C
Description
- Tight temperature uniformity of ± 0.5°C or better throughout the room
- The ability to work with any space constraints, flexible custom applications
- Redundancy options that allow uninterrupted operation for critical applications
- ADA compliance available with no additional cost to the customer
- Simple, easy-to-use, easy-to-service control systems
- LED lights which emit significantly more light per unit of input energy than fluorescent bulbs
Spécifications
Spécifications
| Product Type | Freezer Room |
| Autoclavable | Not Autoclavable |
| Dimensions (L x W x H) | 8 x 8 x 7.6 ft. |
| Height (Metric) | 231.6 cm |
| Length (Metric) | 243.8 cm |
| Width (Metric) | 243.8 cm |