missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ VX Series Floor Scales

Catalog No. 01922042
Change view
Click to view available options
Capacity:
2200 kg, 5000 lb.
Dimensions (L x W):
5 x 5 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W)
01922042 2200 kg, 5000 lb. 5 x 5 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Safety and EMC: EN60950, EN61326, FCC, CE, cULus, Legal for Trade (Made from Certified weighing components) NTEP: T32XW Indicator: CC 08-066A1 / VX Platform: CC 08-069 / Load cells: CC 91-043A4, Quality: OHAUS quality management system registered to ISO 9001:2008-2012
Catalog No. 01922042 Supplier OHAUS™ Supplier No. VX32XW5000X

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safety and EMC: EN60950, EN61326, FCC, CE, cULus, Legal for Trade (Made from Certified weighing components) NTEP: T32XW Indicator: CC 08-066A1 / VX Platform: CC 08-069 / Load cells: CC 91-043A4, Quality: OHAUS quality management system registered to ISO 9001:2008-2012

OHAUS™ VX Series Floor Scales are intended for basic washdown industrial applications

  • OHAUS VX Series of floor scales are designed to minimize distortion under heavy loads and ensure years of dependable performance
  • Complete with a durable T32XW washdown indicator, the VX Series includes a counting mode, and geographical gravity correction for quick adjustment to local conditions
  • VX is ruggedly constructed and includes an epoxy painted steel frame, a NEMA 4X/IP65 stainless steel indicator, NEMA 4X/IP67 sealed plastic junction box and IP67 sealed load cells
  • The included internal rechargeable battery keeps the scale running and allows for placement of the platform away from outlets while the backlit LCD projects large 1 in. digits
  • Weighing and counting modes produces results in five weighing units
  • RS232 Communication provides the ability to connect the scale to a printer or PC for data reporting purposes

Specifications

Battery Life 58 Hr.
Battery Type Rechargeable
Construction Painted Steel Diamond Plate
Capacity 2200 kg, 5000 lb.
Display Type Backlit LCD
Readability 1 lb.
Includes AC Power, Rechargable Battery, RS232 Communication
Protection Class IP65
Stabilization Time 2 sec.
Temperature Range (English) 14°F to 104°F
Temperature Range (Metric) -10°C to +40°C
Type Washdown Floor Scale
Weighing Modes Gram, Kilogram, Ounce, Pound, Pound:Ounce
Dimensions (L x W) 5 x 5 ft.
Height (English) 4.5 in.
Height (Metric) 115 mm
Weight (English) 347 lb.
Weight (Metric) 158 kg
Show More Show Less