missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ VX Series Floor Scale
The VX Series Floor Scale is designed to minimize distortion under heavy loads and ensure years of dependable performance. Complete with a durable T32XW washdown indicator, a counting mode, and geographical gravity correction for quick adjustment to local conditions.
$11531.71 - $11531.71
Specifications
| Certifications/Compliance | EN60950, EN61326, FCC, CE, cULus |
|---|---|
| Type | Industrial Scale |
| Display Type | Backlit LCD |
| Includes | Power Cord, Rechargeable Battery |
| Stabilization Time | 2 sec. |
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Capacity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Capacity | Price | Quantity | ||||
|
01918331
|
OHAUS™
80253296 |
1524 x 1524 x 115 mm (5 ft. x 5 ft. x 4.5 in.) | 2200 kg, 5000 lb. |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Applications: Weighing, Parts Counting
- Display: Backlit liquid crystal display (LCD), 3 color checkweighing LEDs
- Operation: Power cord (included) or rechargeable battery (included)
- Communication: Easy access communication port with RS232 interface (included)
- Construction: NEMA 4X/IP65 stainless steel indicator with hinged front-cover, 5 mm fixed top plate, wall bracket, epoxy painted steel platform and frame, NEMA 4/IP67 plastic junction box with side access, 4 IP67 NTEP alloy steel load cells, painted steel ramps (accessories sold separately)
- Design Features: 125% overload protection
Specifications
| EN60950, EN61326, FCC, CE, cULus | |
| Backlit LCD | |
| 2 sec. |
| Industrial Scale | |
| Power Cord, Rechargeable Battery | |
| 4X/IP65 |