missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ VN Series Floor Scale

Numéro de catalogue. 01918328
Change view
Click to view available options
Dimensions (L x W x H):
1.3 yd. x 1.3 yd. x 88.9 mm (4 ft. x 4 ft. x 3.5 in.)
1.7 yd. x 1.7 yd. x 88.9 mm (5 ft. x 5 ft. x 3.5 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Dimensions (L x W x H)
01918328 1.7 yd. x 1.7 yd. x 88.9 mm (5 ft. x 5 ft. x 3.5 in.)
01918327 1.3 yd. x 1.3 yd. x 88.9 mm (4 ft. x 4 ft. x 3.5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 01918328 Fournisseur OHAUS™ Code fournisseur 80252564
Il en reste null

VN Series Floor Scale for your basic dry weighing needs in industrial and commercial applications coupled with corresponding ramps, mounting accessories and T31P indicator.

  • Applications: Weighing, Parts Counting
  • Display: Backlit liquid crystal display (LCD)
  • Operation: AC adapter (included) or rechargeable battery (included)
  • Communication: Easy access communication port with RS232 interface
  • Construction: ABS plastic indicator, black painted steel treaded platform, NEMA 4X/IP65 stainless steel junction box with side access, IP67 NTEP alloy steel load cells, two carbon steel eye bolts, four self-swiveling ball-in-cup feet, black painted steel ramps and fixed location foot mounting plate kits (accessories sold separately)
  • Design Features: 125% overload protection

Spécifications

Capacity 2200 kg, 5000 lb.
Dimensions (L x W x H) 1.7 yd. x 1.7 yd. x 88.9 mm (5 ft. x 5 ft. x 3.5 in.)
Display Type Backlit LCD
Includes AC Adapter, Rechargeable Battery
Readability 0.5 kg, 1 lb.
Model VN31P5000X