missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ VN Series Floor Scale
Description
- Applications: Weighing, Parts Counting
- Display: Backlit liquid crystal display (LCD)
- Operation: AC adapter (included) or rechargeable battery (included)
- Communication: Easy access communication port with RS232 interface
- Construction: ABS plastic indicator, black painted steel treaded platform, NEMA 4X/IP65 stainless steel junction box with side access, IP67 NTEP alloy steel load cells, two carbon steel eye bolts, four self-swiveling ball-in-cup feet, black painted steel ramps and fixed location foot mounting plate kits (accessories sold separately)
- Design Features: 125% overload protection
Spécifications
Spécifications
| Capacity | 2200 kg, 5000 lb. |
| Dimensions (L x W x H) | 1.3 yd. x 1.3 yd. x 88.9 mm (4 ft. x 4 ft. x 3.5 in.) |
| Display Type | Backlit LCD |
| Includes | AC Adapter, Rechargeable Battery |
| Readability | 0.5 kg, 1 lb. |
| Model | VN31P5000L |