missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Ovation™ Electronic Single Channel Pipette

Catalog No. 22146300
Change view
Click to view available options
Volume (Metric):
0.2 to 10 mL
0.5 to 20 μL
100 to 5000 μL
2 to 125 μL
25 to 1250 μL
5 to 250 μL
Color:
Blue
Gray
Green
Purple
Red
Yellow
Increments:
0.05 μL
0.5 μL
1 μL
5 μL
10 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Increments
22146300 100 to 5000 μL Gray 10 μL
22146102 5 to 250 μL Blue 1 μL
22146101 2 to 125 μL Green 0.5 μL
22146103 25 to 1250 μL Purple 5 μL
22146100 0.5 to 20 μL Yellow 0.05 μL
22146319 0.2 to 10 mL Red 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22146300 Supplier VistaLab™ Technologies Supplier No. 106505ML

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal ergonomic choice for those needing a comprehensive menu of automated liquid handling functions

  • One-way disposable nozzle
  • Proprietary energy-release system discards tips at the push of a button
  • Contoured plunger electronically activates pipetting activity
  • Adjustable hook can be easily positioned for a custom fit and reduced holding effort
  • Bionatural shape gives user maximum stability when pipetting, with minimal contact pressure
  • Easy push-button controls
  • Fully electronic operations maximize efficiency for all tasks, including multiple dispensing, pipetting, reverse pipetting, mixing, serial diluting, and automatic sequential dispensing
  • Stands securely on countertops
  • Includes charger/power supply

Specifications

Accuracy ±0.6%
Battery Type Lithium-ion
Compatible Tips VistaLab™ tip
Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Gray
Disposable Reusable
For Use With Vistalab Tip
Material Polycarbonate ABS
Model Right Handed
Number of Channels 1
Product Line Ovation
Sterility Non-sterile
Type Pipette
Volume (Metric) 100 to 5000 μL
Display LCD
Finger Style Ergonomic
For Use With (Equipment) VistaLab™ Tip
Includes power supply with adapter, shelf hanger
Increments 10 μL
Number of Speeds 5
Quantity 1 Ea.
Warranty 2 Year Limited Warranty
Length (English) 8 in.
Width (English) 8 in.
Height (English) 6 in.
Electrical Requirements Rechargable Lithium Ion Battery, Ovation Power Supply
Show More Show Less