missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ D-Tipper™ Special Edition Fixed Volume Pipets
Slim tapered design and location of the detipping mechanism provides easy access to narrow tubes
Supplier: VistaLab™ Technologies 1051PK
Description
- For repetitive pipetting procedures
- Smooth one-stroke action
- With built-in tip ejector
- Low spring force reduce thumb muscle activity
- Easy in-lab calibration
- Engraved with serial numbers for improved traceability and calibration record keeping
- Color code: pink
- Available in fixed volumes from 10μL to 1000μL
Specifications
| Not Autoclavable | |
| Aluminum, Stainless Steel | |
| No | |
| 9 in. | |
| Built-in Tip Ejector | |
| Pink | |
| 203 mm | |
| Reusable |
| 9 x 2 in. | |
| Non-sterile | |
| Nozzle Insert, Calibration Key | |
| 1 Ea. | |
| Limited Lifetime | |
| 10 μL | |
| Fixed Volume Pipet | |
| Mechanical Pipetting Device |