missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Visidry™ Drying Attachment
The Visidry Drying Attachment was designed for the Visiprep Vacuum Manifold (Cat. No. 57100-U also fits the Preppy manifold).
$3,299.55 - $3,658.74
Spécifications
| For Use With (Application) | Food and Beverages |
|---|---|
| Product Line | Visidry |
| Type | SPE Accessory |
| Numéro de catalogue | Numéro du manufacturier. | For Use With (Equipment) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | For Use With (Equipment) | Prix | Quantity & Availability | |||||
|
111007592
|
MilliporeSigma™ Supelco™
57100U |
Visiprep 12-Port Model |
chaque for $3,299.55
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
111007063
|
MilliporeSigma™ Supelco™
SGMA57124 |
Visiprep 24-Port Model |
chaque for $3,658.74
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
The Visidry unit installs in minutes, dries up 12 or up to 24 SPE tubes at one time, and can be used with any inert gas supply. It is also useful for evaporating and concentrating recovered samples. Gas flow to each port can be independently adjusted.Note: The Visidry drying attachment cannot be used to dry 12, 20, or 60mL SPE tubes.Spécifications
| Food and Beverages | |
| Visidry | |
| SPE Accessory |
Visidry is a trademark of Sigma-Aldrich Co. LLC