missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ ViscoDispo Single-Use DispoSampler

Catalog No. 03406121
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Sterile
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Sterility
03406121 200 mL 1000 mm Sterile
03406119 100 mL 500 mm Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03406121 Supplier Dynalon™ Supplier No. 8539333331

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

ViscoDispo is for high-viscosity liquids up to max. 100,000 mPa·s. Collect samples instead of complicated cleaning! Disposable ViscoDispo product - unpack, take sample, recycle! Made of environmentally friendly, recyclable PE or PP. Optionally available as sterilised with gamma rays.

  • For disposable use
  • Individually packaged
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)

Compliance

EU foodstuffs, FDA

Specifications

Product Type Liquid Sampler
Autoclavable Not Autoclavable
Description ViscoDispo HDPE Sterile 200mL PK/20
Capacity (English) 6.76 oz.
Capacity (Metric) 200 mL
Disposable Single-use
Sterility Sterile
Color White
Certifications/Compliance EU foodstuffs, FDA
For Use With (Application) High-velocity liquids
Temperature (English) -148° to +248°F
Temperature (Metric) -100° to +120°C
Length (English) 39.38 in.
Length (Metric) 1000 mm
Show More Show Less