missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Vinyl Infant Body Bag with Center Zipper

Numéro de catalogue. 22445637
Change view
Click to view available options
Color:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
22445637 Yellow
22445817 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 22445637 Fournisseur Mopec™ Code fournisseur BE411208YLEZ
Il en reste null

Mopec™'s partnership with Salam International™ provides sturdy and durable body bags.

  • Ends are high frequency welded
  • Heavy-duty #7 zipper 2 large, lockable pulls to secure pouch
  • Center zipper 2 way zipper so pouch can open and close at any point
  • No sewing or welding on sides to increase strength
  • 100% leakproof

Spécifications

Closure Type Center Zipper
Color Yellow
Material Vinyl
Quantity 20 Bags/Cs.
Size Infant
Thickness (English) 7 to 9 mil
Dimensions (L x W) 24 x 12 in.
Length (English) 24 in.
Width (English) 12 in.
Product Type Body Bag
Capacity (English) >200 lb.
Length (Metric) 60.96 cm
Width (Metric) 30.48 cm
Afficher plus de résultats Afficher moins de résultats